{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 5 | |
Material | Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals | |
for material | Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals | |
Toolholder | SL | |
Saw blade ⌀ | 85 mm | |
Type of product | Saw blade |
Article number |
077839 85
Copy |
|
EAN / GTIN |
4014586389547
Copy |
|
Manufacturer number |
63502174230
Copy |
|
Manufacturer | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |