Saw blade, solid HSS, 5 pieces, Saw blade ⌀: 85mm

Article no.: 077835 85
Set price 5 Piece (21.05 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Saw blade ⌀ (mm) Unit price incl. VAT

Availability

  • Material: Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 5
Material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
for material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
Toolholder SL
Saw blade ⌀ 85 mm
Type of product Saw blade

Identification & Classification

Article number 077835 85
EAN / GTIN 4014586389455
Manufacturer number 63502097230
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Suitable for:

All FEIN multi-tools and all other popular multi-tools on the market.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart