{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Material | Tile grout, plaster, porous concrete | |
for material | Tile grout, plaster, porous concrete | |
Toolholder | SL | |
Saw blade ⌀ | 75 mm | |
Type of product | Saw blade |
Article number |
077829 75
Copy |
|
EAN / GTIN |
4014586389516
Copy |
|
Manufacturer number |
63502125210
Copy |
|
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |