{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | FMT 250 QSL QuickStart | |
Power supply | Mains operated | |
Toolholder | StarlockPlus, Starlock | |
Speed of oscillation | 11,000 rpm - 20,000 rpm | |
Amplitude (oscillation movement) | 2 × 1.6 degrees | |
Power consumption | 250 W | |
Width across grinding plate head | 80 mm | |
Weight | 1.4 kg | |
Type of product | Oscillator |
Article number | 077824 72295361 | |
Manufacturer number | 72295361000 |