This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

MultiMaster MM 700 Max Top Cordless 71293461

Article no.: 077805 71293461

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation AMM 700 MAX
Toolholder StarlockMax
Power supply Battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery voltage 18 V
Battery capacity 3 Ah
suitable battery - supplier / battery type / voltage Fein type E 18 V
Speed of oscillation 10,000 rpm - 19,500 rpm
Amplitude (oscillation movement) 2 × 2.0 degrees
Weight 1.6 kg
Type of product Oscillator

Identification numbers & Classifications

Article number 077805 71293461
Manufacturer number 71293461000

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Most suitable MultiTool for rapid work progress (for interior work and renovating) with bi-metal saw blade for wood, metal and plastics. Thanks to the StarlockMax arbor, you have access to around 180 FEIN accessories from the Starlock, StarlockPlus and StarlockMax performance classes.

Supplied with:

60-piece accessories set, 1× ALG 80 quick charger, 2× Li-ion rechargeable battery packs (18 V / 3 Ah), 1× dust extractor, 1× plastic tool case.
2× curved E-Cut standard saw blades (35 mm), 2× curved E-Cut standard saw blades (65 mm), 1× E-Cut precision saw blade (35 mm), 1× E-Cut precision saw blade (65 mm), 1× E-Cut long-life saw blade (10 mm), 2× E-Cut long-life saw blades (35 mm), 1× E-Cut long-life saw blade (32 mm), 1× E-Cut long-life saw blade (42 mm), 1× E-Cut Carbide Pro saw blade (32 mm), 1× segmented saw blade (D85), 1× carbide segmented saw blade, 1× carbide rasp (three-square), 1× scraper, 1× mushroom-shaped cutting blade, 1× multi-purpose knife, 1× perforated abrasive plate, 10× each perforated abrasive sheets (K60, K80, K120, K180).

Note:

Suitable rechargeable batteries for MultiVolt battery interfaces can be found under No. 073832.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart