Cordless polishing machine M18FAP180

Article no.: 077773 M18FAP180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Manufacturer's designation M18 FAP180-502X
Power supply Rechargeable battery-powered
Power consumption 1,400 W
Speed range 360 rpm - 2,200 rpm
Toolholder M14
maximum polishing tool ⌀ 180
Weight 2 kg
Type of product Polishing machine

Identification numbers & Classifications

Article number 077773 M18FAP180
EAN / GTIN 4002395144525
Manufacturer number 4933451550

Description

Version:

M18 FUEL™ cordless polisher with 8-stage speed pre-selection (range from 360 − 2200 rpm). Electronic speed control with soft start for optimum control.

Supplied with:

Supplied with 2 pcs. batteries 18 V / 5 Ah, charger, AVS additional handle, grasp handle and polishing pad.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart