Eye protection shield for No. 077502, Type: DS1

Article no.: 077509 DS1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type DS1
Length 140 mm
Width 150 mm
suitable for DS 04-12
Type of product Eye protection shield

Identification numbers & Classifications

Article number 077509 DS1
EAN / GTIN 2050001757708
Manufacturer number 810265

Description

Suitable for:

Bench grinder DS No. 077511 and 077512.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart