This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Extraction hose CE, Length: 5,5m

Article no.: 077327 5,5

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

27 mm
Length 5.5 m
AC supply voltage 230 V
Type of product Extraction hose

Identification numbers & Classifications

Article number 077327 5,5
Manufacturer number MIE6514511

Description

Version:

Extraction hose with integral electric cable for the Mirka DEROS No. 077324. Length: 5.5 m.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart