Angled die grinder Cordless, Type: GWG12V-50

Article no.: 077260 GWG12V-50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GWG 12V-50 S
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Speed range 5,000 rpm - 15,000 rpm
maximum disc ⌀ 50 mm
maximum collet ⌀ 6 mm
Weight 0.53 kg
Dead man's circuit no
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077260 GWG12V-50
EAN / GTIN 4059952634166
Manufacturer number 06013A7001

Description

Version:

Cordless compact grinder for 50 mm discs. Variable speed trigger switch and five different speed modes provide optimum speed control.
Compact, cordless and powerful − The 12V grinder suitable for a wide range of applications.
  • High performance for fast results: powerful brushless high-performance motor and constant high torque ensure high productivity.
  • Fatigue-free working even in confined areas: extremely light and compact design with a small handle for easy grinding.
  • Perfect speed control for different applications and ideal results: variable speed trigger switch and five different speed modes enable optimum speed control.

Supplied with:

Without battery and charger, 1 pc. 6 mm collet.

Note:

Suitable grinding discs (CER) can be found from No. 554012, for cleaning discs and coarse cleaning discs see No. 554050; 554051; 554054 and 554055.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart