{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AGVM26-230GEXProTector | |
Power supply | Mains operated | |
Power consumption | 2,600 W | |
maximum speed | 6,600 rpm | |
maximum vibration to EN | 2.5 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 68 mm | |
Weight | 5.8 kg | |
Dead man's circuit | yes | |
Soft start | yes | |
Restart block | yes | |
Special features | Autobalancer; FIXTEC; Dead man’s switch; adjustable handle | |
Type of product | Angle grinder |
Article number |
077162 AGVM26-230
Copy |
|
EAN / GTIN |
4002395234394
Copy |
|
Manufacturer number |
4933402495
Copy |
|
Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |