Angle grinder Cordless M18FHSAG55

Article no.: 077140 M18FHSAG55
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FUEL
    Packaging Modular case (HD=Heavy Duty)
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
    Manufacturer's designation M18FHSAG125XB-552X
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 5.5 Ah
    Battery voltage 18 V
    maximum speed 9,000 rpm
    maximum disc ⌀ 125 mm
    maximum cutting depth 33 mm
    Weight 3.4 kg
    maximum vibration to EN 3.4 m/s2
    Overload protection yes
    Dead man's circuit no
    Soft start yes
    Restart block yes
    Kick-back stop yes
    Power supply Rechargeable battery-powered
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077140 M18FHSAG55
    EAN / GTIN 4058546287078
    Manufacturer number 4933471079

    Description

    Version:

    18 V / 5.0 Ah FUEL™ Milwaukee cordless angle grinder:
    • long-life brushless motor, spindle locking, quick adjustment of the safety guard.
    • Integral FIXTEC quick-release system for changing discs without using tools.
    M18™ HIGH-OUTPUT™ 125 mm cordless angle grinder with enough power for roughing and for up to 145 cuts per charge (5.5 Ah) with 50-mm electric pipe. RAPIDSTOP™ brake stops disc in under 2.5 seconds.

    Supplied with:

    Supplied with 2× M18 HB5.5 battery packs, M12-18 FC charger, HD box.

    Note:

    See from No. 073809 and No. 073840 for suitable replacement batteries and accessories.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart