{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | W 18 LT BL 11-125 | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Motor design | brushless | |
maximum speed | 10,000 rpm | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 27 mm | |
Weight including rechargeable battery | 2.5 kg | |
Weight without battery | 1.8 kg | |
Weight | 2.5 kg | |
maximum vibration to EN | 8 m/s2 | |
Overload protection | yes | |
Dead man's circuit | no | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Power supply | Mains operated | |
Type of product | Angle grinder |
Article number | 077127 WLT11-125 | |
EAN / GTIN | 4061792205376 | |
Manufacturer number | 613052510 |