• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Angle grinder Cordless, Type: 71220161

Article no.: 077107 71220161
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation CCG 18-115-10AS
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Speed range 2,500 rpm - 8,500 rpm
maximum disc ⌀ 115 mm
maximum cutting depth 25 mm
Weight 2.7 kg
maximum vibration to EN 5 m/s2
Restart block yes
Power supply Mains operated
Type of product Angle grinder

Identification & Classification

Article number 077107 71220161
EAN / GTIN 4014586898155
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Dust-resistant and powerful 18V AMPShare cordless angle grinder for effective cutting, grinding and deburring work in assembly applications. Double the productivity – up to 45% more cuts than the previous system thanks to the perfect combination of a powerful machine and a highly efficient ProCORE battery system. Durable and robust thanks to completely closed motor housing. This protects the motor from aggressive ceramic and mineral dusts. Innovative cooling ribs ensure optimum cooling, including temperature monitoring.
  • Electronic speed pre-selection.

Supplied with:

Without battery, without charger. Supplied with protective hood, tool-less quick-clamping nut, anti-vibration handle, wrench, L-BOXX.

Note:

See No. 073863 – 073867 for a suitable starter set.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart