{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | KBU35Q | |
Power supply | Mains operated | |
Power consumption | 1,100 W | |
Speed range 1st speed | 130 rpm - 520 rpm | |
Tool arbor shape | QuickIN | |
maximum core drill ⌀ in steel | 12 mm - 35 mm | |
maximum machine tap ⌀ in steel | M14 mm | |
maximum twist drill size ⌀ in steel | 16 mm | |
maximum countersink ⌀ | 31 mm | |
maximum reamer ⌀ | 16 mm | |
Length of magnetic base | 175 mm | |
Width of the magnetic base | 80 mm | |
Working stroke | 135 mm | |
Weight | 10.6 kg | |
Length | 311 mm | |
Width | 198 mm | |
Height | 603 mm | |
AC supply voltage | 230 V | |
Type of product | Core drilling machine |
Article number | 076520 727053 | |
EAN / GTIN | 4014586886039 | |
Manufacturer number | 72705361000 |