{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | KH 18 LTX BL 28 Q | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5.5 Ah | |
Battery voltage | 18 V | |
No load speed | 0 rpm - 1,000 rpm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 30 mm | |
maximum twist drill size ⌀ in concrete | 28 mm | |
maximum hammer rate | 4,470 rpm | |
Impact energy | 3 J | |
Tool arbor shape | SDS Plus | |
Weight without battery | 3.4 kg | |
Power supply | Mains operated | |
Type of product | Hammer drill |
Article number | 075560 KHLTXBL28Q | |
EAN / GTIN | 4061792218628 | |
Manufacturer number | 601715660 |