{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | GWP 10 | |
Power supply | Mains operated | |
Power consumption | 450 W | |
maximum speed | 0 rpm - 450 rpm | |
Toolholder | B12 | |
maximum machine tap ⌀ in steel | M10 | |
Weight | 1.6 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Tap driver |
Article number |
075550 720938
Copy |
|
EAN / GTIN |
4014586881256
Copy |
|
Manufacturer number |
72093860000
Copy |
|
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |