This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hammer drill GBH220D

Article no.: 075510 GBH220D
  • Packaging: Carrying case
  • Shank: SDS Plus
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Shank SDS Plus
Manufacturer's designation GBH 2-20 D
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 20 mm
maximum hammer rate 4,200 rpm
Impact energy 1.7 J
Power consumption 650 W
Tool arbor shape SDS-Plus
Weight 2.3 kg
maximum vibration to EN 13.5 m/s2
Suitable for material Masonry; Concrete; Stone
Power supply Mains operated
Type of product Hammer drill

Identification numbers & Classifications

Article number 075510 GBH220D
Manufacturer number 061125A400

Description

Version:

Sturdy hammer drill with SDS-plus arbor and high drill feed rate.
  • Overload clutch to protect both user and machine.
  • Stepless speed control for responsive starts to drilling.
  • Versatile application possibilities using the chisel function (zero rotation).
  • Reversible, for releasing jammed drills.
  • Impact action can be switched off for drilling in wood and steel.

Advantage:

Optimised for working overhead.

Supplied with:

With additional handle, machine cloth.
Supplied with 210 mm depth stop, case.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart