{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | BOP 13-2 | |
Power supply | Mains operated | |
Power consumption | 550 W | |
Speed range 1st speed | 0 rpm - 680 rpm | |
Speed range 2nd speed | 0 rpm - 2,200 rpm | |
Drill chuck adapter | 1/2 inch − 20 UNF | |
Chuck clamping range | 1.5 mm - 13 mm | |
Maximum twist drill size ⌀ in steel 1st speed | 13 mm | |
maximum twist drill size ⌀ in steel 2nd speed | 10 mm | |
maximum twist drill size ⌀ in wood 1st speed | 37 mm | |
maximum twist drill size ⌀ in wood 2nd speed | 27 mm | |
Suitable for material | Steel | |
Weight | 2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Drill |
Article number | 075150 720555 | |
EAN / GTIN | 4014586882567 | |
Manufacturer number | 72055560000 |