This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hand-held core drilling machine 72710361

Article no.: 075130 72710361

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation KBH 25-2U
Power supply Mains operated
Power consumption 1,200 W
Speed range 1st speed 0 rpm - 520 rpm
Speed range 2nd speed 0 rpm - 1,600 rpm
maximum drill ⌀ in steel 25 mm
Tool arbor shape QuickIN PLUS
Weight 3.4 kg
maximum vibration to EN < 2.5 m/s2
Suitable for material Steel
Special features For use in restricted spaces
Type of product Core drilling machine

Identification numbers & Classifications

Article number 075130 72710361
Manufacturer number 72710361000

Description

Version:

Hand-held 2-speed metal core-drilling system, for up to 6× quicker drilling progress when core drilling.
  • Stepless, electronically controlled speed.
  • QuickIN PLUS drill chuck for changeover without tools.
  • Use with low applied force.
  • Safe handling due to torque slip clutch.
  • Drilling up to 80 mm in steel with a carbide hole saws.
  • Drilling up to 25 / 30 mm in steel / aluminium with carbide core drills.
  • QuickIN PLUS drill chuck for changeover without tools.

Advantage:

2-speed metal core drilling system.

Supplied with:

Supplied with quick-clamping drill chuck ⌀ 3 − 16 mm, extra handle, centre drill, cutting spray, and tool case.

Note:

See No. 075132 for suitable carbide core drills.
TiAlN-coated carbide core drills, carbide hole saws, and carbide hole saws for pipes are available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart