Single-speed power drill 720553

Article no.: 075110 720553
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Product details

Technical Data

Manufacturer's designation BOP-10
Power supply Mains operated
Power consumption 500 W
Drill chuck adapter 1/2 inch − 20 UNF
Chuck clamping range 1.5 mm - 13 mm
Speed range 0 rpm - 1,500 rpm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 30 mm
Suitable for material Steel
Weight 1.8 kg
maximum vibration to EN < 2.5 m/s2
Reversible yes
Type of product Drill

Identification numbers & Classifications

Article number 075110 720553
EAN / GTIN 4014586882468
Manufacturer number 72055360000

Description

Version:

Fein hand-held power drill −
  • Precision drill chuck with full metal body.
  • Stepless electronic speed control for a gentle start to drilling.
  • Metal gearbox casing for secure bearing seatings.
  • Additional serrated handle for a secure grip.
  • FEIN sensitive handle for non-fatiguing and safe working.
  • Integral switch for ease of use.
Versatile use for drilling, countersinking and tapping.

Advantage:

Including drill chuck with clamping force protection.

Supplied with:

1 quick-clamping drill chuck 1.5 − 13 mm with clamping force protection.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart