{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | SSW 18 LTX 300 BL | |
Number of rechargeable batteries contained | 0 | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Motor design | brushless | |
Torque settings | 12 | |
maximum torque | 300 Nm | |
No load speed | 0 rpm - 2,650 rpm | |
maximum hammer rate | 3,750 rpm | |
maximum break-away torque | 480 Nm | |
Toolholder | External square drive | |
Tool arbor size | 1/2 inch | |
Weight without battery | 1.1 kg | |
typical application | Heavy Duty | |
Type of product | Impact wrench |
Article number | 074061 18LTX300 | |
EAN / GTIN | 4007430331892 | |
Manufacturer number | 602395890 | |
Manufacturer | Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com |