Cordless impact wrench / impact driver, Type: GDR12110

Article no.: 074054 GDR12110
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
39 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GDR 12V-110
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
maximum screw ⌀ (8.8 - 12.9) M12
maximum torque hard 110 Nm
Number of impacts 0 rpm - 3,100 rpm
Tool arbor drive profile Internal square drive
Tool arbor size 1/4 inch
maximum speed 1st speed 1,200 rpm
maximum speed 2nd speed 2,600 rpm
Weight 0.9 kg
maximum vibration to EN 10 m/s2
typical application Strong
Suitable for material Steel
Type of product Impact wrench

Identification numbers & Classifications

Article number 074054 GDR12110
EAN / GTIN 3165140910682
Manufacturer number 06019E0005

Description

Version:

Cordless impact wrench / impact driver.
  • Reversible.
  • Battery charge display.

Compact impact screwdrivers for high precision.
  • Perfect handling thanks to the short overall length.
  • Higher precision: 2-stage power control to avoid overdriving smaller screws.
  • Longer motor life thanks to brushless EC motor technology.
  • LED light for illuminating the working area, even in dark areas.

Advantage:

Perfect handling thanks to the short overall length.

Supplied with:

Supplied with 2 × Li-ion rechargeable batteries, charger, L-BOXX.

Note:

Suitable replacement batteries and chargers can be found under No. 073851 − 073859.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart