{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GDS 18V-450 HC | |
Number of rechargeable batteries contained | 2 | |
Power supply | Mains operated | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
maximum torque 1st step | 250 Nm | |
maximum torque 2nd step | 330 Nm | |
maximum torque 3rd step | 450 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M20 | |
maximum torque hard | 450 Nm | |
No load speed | 2,300 rpm | |
Number of impacts | 0 rpm - 3,300 rpm | |
Number of impacts 1st stage | 1,900 rpm | |
Number of impacts 2nd stage | 2,500 rpm | |
Number of impacts 3rd stage | 3,300 rpm | |
maximum break-away torque | 800 Nm | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1/2 inch | |
maximum speed 1st speed | 1,500 rpm | |
maximum speed 2nd speed | 2,300 rpm | |
Weight without battery | 1.6 kg | |
Weight | 2.1 kg | |
maximum vibration to EN | 14.5 m/s2 | |
typical application | Heavy Duty | |
Type of product | Impact wrench |
Article number | 074052 GDS18450HC | |
EAN / GTIN | 4059952568034 | |
Manufacturer number | 06019K4002 |