{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GDR V18-160 | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
maximum screw ⌀ (8.8 - 12.9) | M14 | |
maximum torque hard | 160 Nm | |
Number of impacts | 0 rpm - 3,200 rpm | |
Tool arbor drive profile | Internal hexagon drive | |
Tool arbor size | 1/4 inch | |
maximum speed 1st speed | 2,800 rpm | |
Weight | 1.7 kg | |
maximum vibration to EN | 10 m/s2 | |
Length | 153 mm | |
Height | 234 mm | |
typical application | Strong | |
Suitable for material | wood | |
Type of product | Impact wrench |
Article number | 074052 GDR18160 | |
Manufacturer number | 06019G5100 |