{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12FIWF12-422X | |
Number of rechargeable batteries contained | 2 | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah; 4 Ah | |
Battery voltage | 12 V | |
maximum torque 1st step | 339 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M16 | |
Number of impacts 1st stage | 0 rpm - 1,100 rpm | |
Number of impacts 2nd stage | 0 rpm - 2,100 rpm | |
Number of impacts 3rd stage | 0 rpm - 3,200 rpm | |
Tool arbor drive profile | External square drive | |
Tool arbor size | 1/2 inch | |
Weight | 1.1 kg | |
maximum vibration to EN | 1.5 m/s2 | |
typical application | Heavy Duty | |
Suitable for material | Steel | |
Type of product | Impact wrench |
Article number | 074014 M12FIWF12 | |
EAN / GTIN | 4058546225612 | |
Manufacturer number | 4933464616 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |