Cordless impact wrench / impact driver M18FQID

Article no.: 074010 M18FQID
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (HD=Heavy Duty)
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    Manufacturer's designation M18FQID-502X
    Type M18FQID
    Number of rechargeable batteries contained 2
    Power supply Rechargeable battery-powered
    Type of rechargeable battery Lithium-ion
    Battery capacity 5 Ah
    Battery voltage 18 V
    maximum torque 1st step 40 Nm
    maximum screw ⌀ (8.8 - 12.9) M14
    Number of impacts 1st stage 0 rpm - 1,800 rpm
    Number of impacts 2nd stage 0 rpm - 2,900 rpm
    Number of impacts 3rd stage 0 rpm - 3,700 rpm
    Number of impacts 4th setting 0 rpm - 3,700 rpm
    Tool arbor drive profile HEX (E 6.3)
    Tool arbor size 1/4 inch
    Weight 1.8 kg
    maximum vibration to EN 12 m/s2
    typical application Strong
    Suitable for material Steel
    Type of product Impact wrench

    Identification numbers & Classifications

    Article number 074010 M18FQID
    EAN / GTIN 4002395277636
    Manufacturer number 4933451790

    Description

    Version:

    Robust and powerful FUEL™ cordless impact wrench with brushless POWERSTATE™ EC motor, for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
    • With system communication between the drive machine and battery.
    • With overload protection for longer working life of the battery, motor, and gearbox.

    DRIVE CONTROL™ permits quick switching between the 4 available settings with different speeds and torques.
    M18 FUEL™ SURGE™ 1/4 inch hex cordless impact driver.
    • Impact mechanism mounted in an oil bath with FLUID-DRIVE™ technology for very low noise, and extended working life.
    • In control step 4 the unit automatically throttles the no-load speed, ideal for instance for self-tapping screws.

    Advantage:

    Impact driver with REDLINK PLUS™ electronics.

    Supplied with:

    Supplied with 2× Li-ion batteries, charger, HD box, belt clip.

    Note:

    For matching spare batteries and accessories see from No. 073808.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart