Cordless impact wrench / impact driver M18ONEFF34

Article no.: 074010 M18ONEFF34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • App link: OneKey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
App link OneKey
Manufacturer's designation M18ONEFHIWF34-502X
Number of rechargeable batteries contained 2
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
maximum torque 1st step 250 Nm
maximum torque 2nd step 500 Nm
maximum torque 3rd step 1,627 Nm
maximum torque 4th setting 1,627 Nm
maximum screw ⌀ (8.8 - 12.9) M33
Number of impacts 1st stage 0 rpm - 850 rpm
Number of impacts 2nd stage 0 rpm - 1,850 rpm
Number of impacts 3rd stage 0 rpm - 2,400 rpm
Number of impacts 4th setting 0 rpm - 2,400 rpm
Tool arbor drive profile External square drive
Tool arbor size 3/4 inch
Weight 3.2 kg
typical application Heavy Duty
Suitable for material Steel
Type of product Impact wrench

Identification numbers & Classifications

Article number 074010 M18ONEFF34
EAN / GTIN 4058546029029
Manufacturer number 4933459730

Description

Version:

Robust and powerful FUEL™ cordless impact wrench with brushless POWERSTATE™ EC motor, for long motor service life and high energy efficiency. Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating. Stage of charge display, LED illumination of the working area. Reversible, with electronic speed control. REDLINK PLUS™ electronics − for unique power management:
  • With system communication between the drive machine and battery.
  • With overload protection for longer working life of the battery, motor, and gearbox.

DRIVE CONTROL™ permits quick switching between the 4 available settings with different speeds and torques.
Cordless impact wrench / impact driver with snap ring provides up to 1627 Nm of tightening torque and replaces wired and pneumatic devices. DRIVE CONTROL enables quick switching between the 4 available settings with different speeds and torques.
  • Compact design.
  • Stage 4 for an optimum mix of power and precision when undoing screws.
  • Powerful 1627 Nm torque.
  • 3/4 inch snap ring socket.
  • ONE KEY™ app for individualising the tool settings.
  • ONE KEY™ tool tracker & security permits amongst other things a display of the latest position of the device.

Advantage:

DRIVE CONTROL™ .

Supplied with:

Supplied with 2× Li-ion batteries, charger, HD box, belt clip.

Note:

For matching spare batteries and accessories see from No. 073808.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart