{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | M12 IC | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Battery voltage | 12 V | |
Battery capacity | 2 Ah | |
Display size | 2.7 inch | |
Display resolution | 320×240 px | |
Camera head ⌀ | 9 mm | |
Length of the camera cable | 900 mm | |
Weight | 0.7 kg | |
Packaging | Carrying case |
Article number | 073950 M12IC | |
EAN / GTIN | 4002395001910 | |
Manufacturer number | 4933441680 |