This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Li-ion battery, 6.0 Ah, Rechargeable battery type, battery voltage: FE14V

Article no.: 073835 FE14

Select article variation and quantity

Rechargeable battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 14.4 V
Type of product Cordless

Identification numbers & Classifications

Article number 073835 FE14
EAN / GTIN 4014586872797

Description

Version:

Li-ion battery with charge status display and FEIN SafetyCell Technology. Protects the battery and the machine against overheating and deep discharge. 100% compatible with all FEIN 12V cordless tools and 18V cordless tools with MultiVolt interfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart