NiMH System 3000, 3.0 Ah, Rechargeable battery type, battery voltage: MA14V

Article no.: 073812 MA14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days

Select article variation and quantity

Rechargeable battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MXL14.4
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Battery capacity 3 Ah
Battery voltage 14 V
Type of product Cordless

Identification numbers & Classifications

Article number 073812 MA14
EAN / GTIN 4002395360321
Manufacturer number 4932399413

Description

Suitable for:

Change-over battery system 3000 for Milwaukee cordless tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart