This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Li-ion battery High Output™, 12.0 Ah, Battery type: MA12

Article no.: 073811 MA12

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Type of product Cordless

Identification numbers & Classifications

Article number 073811 MA12
EAN / GTIN 4002395350315
Manufacturer number 4932373529

Description

Version:

Milwaukee REDLITHIUM-ION™ HIGH OUTPUT™ batteries.
  • With improved cooling for longer working life and more power.
  • For extremely demanding high-power applications - for use down to -28 °C.

Suitable for:

Drills/drivers No. 070210 size PLD12X2 and PLD12X3 (up to Catalogue 44).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart