Cordless drill / driver M12BDD2

Article no.: 070210 M12BDD2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
146 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (HD=Heavy Duty)
    suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
    Manufacturer's designation M12BDD-202C
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 12 V
    Motor design 4-pole motor
    maximum torque hard 30 Nm
    maximum speed 1st speed 0 rpm - 400 rpm
    maximum speed 2nd speed 1,500 rpm
    Quick-clamping chuck range 1.5 mm - 10 mm
    maximum twist drill size ⌀ in steel 10 mm
    maximum twist drill size ⌀ in wood 22 mm
    Weight 1.2 kg
    maximum vibration to EN < 2.5 m/s2
    typical application Medium
    Suitable for material wood; Steel
    Type of product Drill/driver

    Identification numbers & Classifications

    Article number 070210 M12BDD2
    EAN / GTIN 4002395002627
    Manufacturer number 4933441915

    Description

    Version:

    MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
    • With low-maintenance 4-pole DC motor with high torque.
    • REDLINK™ electronics − reliable load management with overload protection for long working life of the battery, motor and gearbox.
    • Only 185 mm overall.
    • 19-step torque limit adjustment, plus drill steps.

    Advantage:

    Very compact, only 185 mm overall length.

    Supplied with:

    Supplied with 2× 12 V / 2.0 Ah Li-ion batteries, charger, belt clip, HD box.

    Note:

    See No. 073814, No. 073815, No. 073829 and No. 073840 for suitable replacement batteries and chargers.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart