LED cordless lamp GLI12300

Article no.: 073203 GLI12300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GLI 12V-300
ATEX zone None
Illumination 300 lm
Illumination time 3 h
Power supply Mains operated
Bulb LED lamp
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Weight without battery 0.15 g
Weight including rechargeable battery 0.3 g
Type of product Work lamp

Identification numbers & Classifications

Article number 073203 GLI12300
EAN / GTIN 3165140876179
Manufacturer number 06014A1000

Description

Version:

12 V work light with 10 LEDs and two brightness levels. Adjustable angle up to 200°, suspension hook, carabiner and integral magnet.

Supplied with:

Cordless lamp without battery and without charger.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart