{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Metabox | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Manufacturer's designation | BS 18 LT BL | |
Power supply | Mains operated | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Motor design | brushless | |
maximum torque soft | 34 Nm | |
maximum torque hard | 75 Nm | |
No load speed | 0 rpm - 2,100 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 38 mm | |
Weight without battery | 1.2 kg | |
Weight including rechargeable battery | 1.8 kg | |
typical application | Strong | |
Type of product | Drill/drivers | |
USP1 | 18V | |
USP2 | Brushless motor, with 2 rechargeable batteries, quick-change chuck clamping range 1.5-13 |
Article number | 070259 BSLTBL | |
EAN / GTIN | 4007430334732 | |
Manufacturer number | 602325800 |