{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 18 V-W | |
Manufacturer's designation | GSR 18 V-EC Wireless | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque soft | 24 Nm | |
maximum torque hard | 60 Nm | |
Speed range 1st speed | 0 rpm - 600 rpm | |
Speed range 2nd speed | 0 rpm - 1,900 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 38 mm | |
Weight | 1.7 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Interface | wireless charging | |
typical application | Heavy Duty | |
Type of product | Drill/driver |
Article number | 070247 GSR18VECP | |
EAN / GTIN | 3165140804967 | |
Manufacturer number | 06019E8106 |