Cordless drill / driver GSR1235

Article no.: 070241 GSR1235
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
63 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GSR 12V-35
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
Motor design Brushless motor
maximum torque soft 15 Nm
maximum torque hard 30 Nm
Speed range 1st speed 0 rpm - 400 rpm
Speed range 2nd speed 0 rpm - 1,750 rpm
Quick-clamping chuck range 0 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 19 mm
Weight 0.8 kg
maximum vibration to EN <1.9 m/s2
typical application Strong
Type of product Drill/driver
USP1 12V
USP2 Brushless motor, in L-Boxx

Identification numbers & Classifications

Article number 070241 GSR1235
EAN / GTIN 3165140953719
Manufacturer number 06019H8002

Description

Version:

Bosch cordless drill / driver
  • Compact, powerful 12 V cordless drill with forward/reverse operation.
  • With Electronic Motor Protection (EMP) and Electronic Cell Protection (ECP).
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Top power-weight ratio with up to 20 Nm torque for powerful screwdriving, yet low weight and very short head 163 mm.
Long service life thanks to brushless EC motor.

Supplied with:

Supplied with charger and L-BOXX.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart