This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless drill / driver GSR1220HX

Article no.: 070241 GSR1220HX
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GSR 12V-20HX
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 12 V
Motor design Brushless motor
maximum torque soft 18 Nm
maximum torque hard 20 Nm
Speed range 1st speed 0 rpm - 400 rpm
Speed range 2nd speed 0 rpm - 1,300 rpm
Quick-clamping chuck range 0 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 30 mm
Weight 0.7 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 12V
USP2 Brushless motor, in L-Boxx

Identification numbers & Classifications

Article number 070241 GSR1220HX
Manufacturer number 06019D4105

Description

Version:

Bosch cordless drill / driver
  • Compact, powerful 12 V cordless drill with forward/reverse operation.
  • With Electronic Motor Protection (EMP) and Electronic Cell Protection (ECP).
  • LED light to illuminate the working area and battery charge display.
  • Multi-stage torque setting for precise screw driving.
  • Electronic speed control for precise drilling and screw driving.
  • Softgrip.

Top power-weight ratio with up to 20 Nm torque for powerful screwdriving, yet low weight and very short head 163 mm.
Long service life thanks to brushless EC motor.

Advantage:

Universal bit holder.

Supplied with:

Supplied with charger, L-BOXX, belt clip, bit holder, 4× colour clip, 1/2 L-BOXX inlay for charger, 1/2 L-BOXX inlay, device.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart