{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GSR 12V-15 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
Motor design | 2-pole motor | |
maximum torque soft | 15 Nm | |
maximum torque hard | 30 Nm | |
Speed range 1st speed | 0 rpm - 380 rpm | |
Speed range 2nd speed | 0 rpm - 1,300 rpm | |
Quick-clamping chuck range | 0 mm - 10 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 19 mm | |
Weight | 1 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Medium | |
Type of product | Drill/driver | |
USP1 | 12V, 2-pole motor | |
USP2 | Quick-change chuck clamping range 0-10, with softgrip, with battery charge display |
Article number | 070240 GSR1215 | |
Manufacturer number | 0601868109 |