Cordless hand vacuum cleaner, Type: M18CV-0

Article no.: 070233 M18CV-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
124 pieces in stock 124 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V; Milwaukee type B 18 V
  • Volumetric flow: 1,019

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V; Milwaukee type B 18 V
Manufacturer's designation M18CV-0
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Container volume 2.5 l
Length of suction hose 1.2 m
Volumetric flow 1,019 l/min
Weight without battery 1.6 kg
Type of product Suction

Identification & Classification

Article number 070233 M18CV-0
EAN / GTIN 4002395289998
Manufacturer Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Powerful 18-V hand vacuum cleaner for wood, metal and coarse dirt.
  • HEPA filter traps 99.97 % of all dust particles.
  • Viewing window for easy checking of amount of dirt in the collection container.
  • Lockable switch for continuous operation.

Supplied with:

Without battery and without charger.
Including flexible suction hose, 2 extension tubes, crevice nozzle, coarse dirt nozzle.

Note:

Suitable replacement batteries and chargers can be found under No. 073808 – No 073840.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart