Cordless wet / dry vacuum cleaner GAS1812MC

Article no.: 070231 GAS1812MC
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Volumetric flow: 1,800

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GAS 1812 MC
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Container volume 8 l
Length of suction hose 1.6 m
Volumetric flow 1,800 l/min
Weight without battery 8 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 070231 GAS1812MC
EAN / GTIN 4059952552682

Description

Version:

Cordless vacuum cleaner for mobile vacuuming. Easy transport and comfortable handling thanks to support loops on which the vacuum cleaner can be suspended.
Rechargeable vacuum cleaner, dust protection class M.
  • Makes work easier thanks to Bosch’s cable-free Auto-Start system.
  • Superior suction power through brushless motor.

Supplied with:

Without battery and without charger.

Note:

Suitable spare batteries and chargers can be found under No. 073851073866. Refer to No. 070237 and onwards for the appropriate auto-start system.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart