Cordless wet / dry vacuum cleaner, Type: M12FVCL-0

Article no.: 070230 M12FVCL-0
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Volumetric flow: 1,275

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M12FVCL-0
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Container volume 6.1 l
Length of suction hose 0.5 m
Volumetric flow 1,275 l/min
Weight without battery 4.5 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 070230 M12FVCL-0
EAN / GTIN 4058546341190
Manufacturer number 4933478186

Description

Version:

Portable and powerful 12 V cordless wet/dry vacuum cleaner with M12 FUEL™ motor. Stackable tool box design for additional transport options and improved storage.

Supplied with:

Without battery and without charger.
Supplied with filter, suction hose, coarse dirt nozzle and crevice nozzle.

Note:

See No. 073816, No. 073827 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart