{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V | |
Manufacturer's designation | M12FHIR14 | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 12 V | |
maximum torque hard | 47 Nm | |
maximum speed 1st speed | 0 rpm - 450 rpm | |
Toolholder | Square 1/4 inch | |
Format | Impact ratchet | |
Weight | 1 kg | |
maximum vibration to EN | <2,5 m/s2 | |
typical application | Strong | |
Type of product | Screwdriver |
Article number | 070228 M12FHIR14 | |
EAN / GTIN | 4058546341046 | |
Manufacturer number | 4933478171 |