This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Cordless drill/driver without battery or charger, Type: M18FDD2-2

Article no.: 070211 M18FDD2-2
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18FDD2-0X
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless motor
maximum torque hard 135 Nm
maximum speed 1st speed 0 rpm - 550 rpm
maximum speed 2nd speed 2,000 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 16 mm
maximum twist drill size ⌀ in wood 89 mm
Weight 1.8 kg
maximum vibration to EN <2.5 m/s2
typical application Heavy Duty
Suitable for material wood; Steel
Type of product Drill/driver
USP1 18V, 2-speed, FIXTEC
USP2 without battery, in the carrying case, quick-change chuck clamping range 1.5-13

Identification numbers & Classifications

Article number 070211 M18FDD2-2
Manufacturer number 4933464266

Description

Version:

MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.

Advantage:

FIXTEC metal quick-change chuck.

Supplied with:

Version without rechargeable battery, charger. Includes transport case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart