{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ABS 18 QC | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque soft | 32 Nm | |
maximum torque hard | 60 Nm | |
maximum speed 1st speed | 450 rpm | |
maximum speed 2nd speed | 2,000 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 50 mm | |
Weight | 1.7 kg | |
maximum vibration to EN | <2.5 m/s2 | |
typical application | Strong | |
Suitable for material | wood; Steel | |
Type of product | Drill/driver | |
USP1 | 18V, 2-speed | |
USP2 | Quick-release chuck clamping range 1.5-13, in a carrying case |
Article number | 070205 7113226H1 | |
EAN / GTIN | 2050002046511 |