Cordless drill/driver 71132264

Article no.: 070205 71132264
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Fein type E 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Fein type E 18 V
Manufacturer's designation ABS 18Q Select
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Motor design Brushless motor
maximum torque soft 32 Nm
maximum torque hard 60 Nm
maximum speed 1st speed 450 rpm
maximum speed 2nd speed 2,000 rpm
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 50 mm
Weight 3.7 kg
maximum vibration to EN <2.5 m/s2
typical application Strong
Suitable for material wood; Steel
Type of product Drill/driver
USP1 18V, 2-speed
USP2 Quick-release chuck clamping range 1.5-13, in a carrying case

Identification numbers & Classifications

Article number 070205 71132264
EAN / GTIN 4014586887203
Manufacturer number 71132264000

Description

Version:

2 and 4 speed cordless drill/driver
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Maximum work progress with AMPShare 18V ProCore rechargeable batteries: COOLPACK 2.0 technology provides 135% longer battery life. State-of-the-art cell technology and intelligent battery management provide 87% more power than conventional batteries.
2-speed cordless impact drill / driver with brushless motor.
  • Low-maintenance, POWER-Drive EC motor with high torque, and overload protection.
  • Mechanical stage torque setting, adjustable in 22 steps, additional drilling step.
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Li-ion batteries with high current capability, single-cell monitoring, and capacity display.

Advantage:

Mechanical torque setting.

Supplied with:

Supplied with battery and charger.
Supplied with drill chuck, belt clip and transport case. Without battery and without charger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart