{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | ASCM 18 QMSelect | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque soft | 45 Nm | |
maximum torque hard | 90 Nm | |
maximum speed 1st speed | 400 rpm | |
maximum speed 2nd speed | 800 rpm | |
maximum speed 3rd speed | 1,950 rpm | |
maximum speed 4th speed | 3,850 rpm | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 25 mm | |
maximum twist drill size ⌀ in wood | 50 mm | |
Weight | 1.5 kg | |
maximum vibration to EN | <2.5 m/s2 | |
typical application | Heavy Duty | |
Suitable for material | wood; Steel | |
Type of product | Drill/driver | |
USP1 | 4-speed gearbox. 18V | |
USP2 | Suitable for wood & steel, quick-release chuck clamping range 1.5-13 |
Article number | 070200 71161164 | |
EAN / GTIN | 4014586887340 | |
Manufacturer number | 71161164000 |