This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless drill / driver without battery FlexiClick system GSR1860FC

Article no.: 070107 GSR1860FC
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation GSR 18V-60FC set
    Power supply Rechargeable battery-powered
    Battery capacity 5 Ah
    Battery voltage 18 V
    Motor design Brushless motor
    maximum torque soft 31 Nm
    maximum torque hard 60 Nm
    Speed range 1st speed 0 rpm - 600 rpm
    Speed range 2nd speed 0 rpm - 1,900 rpm
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 38 mm
    Weight 1.7 kg
    maximum vibration to EN <2.5 m/s2
    typical application Strong
    Type of product Drill/driver

    Identification numbers & Classifications

    Article number 070107 GSR1860FC
    Manufacturer number 06019G7100

    Description

    Version:

    • Compact, powerful cordless drill with forward/reverse operation.
    • LED light to illuminate the working area and battery charge display.
    • Multi-stage torque setting for precise screw driving.
    • Electronic speed control for precise drilling and screw driving.
    • Softgrip.

    Can be retrofitted with a connectivity module.
    Maximum flexibility and precise work even at inaccessible places, thanks to exchangeable eccentric or angled options. Hammer drilling in concrete with 1 Joule impact energy, thanks to the SDS-Plus hammer option. Head length including bit holder only 147 mm.
    Can be retrofitted with a connectivity module.

    Supplied with:

    Supplied with 2× 5.0 Ah Li-ion batteries, charger, carrying case, additional handle. With many adjustable options within the FlexiClick system: Drill chuck, angle option, eccentric option, SDS-Plus hammer option.

    Note:

    See from No. 073851 and No. 073863 − 073867 for suitable replacement batteries, starter sets and chargers.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart