Cordless impact drill / driver GSB1821

Article no.: 070105 GSB1821
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation GSB 18V-21
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    Motor design 4-pole DC motor
    maximum torque soft 21 Nm
    maximum torque hard 55 Nm
    maximum speed 1st speed 0 rpm - 480 rpm
    maximum speed 2nd speed 1,800 rpm
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 10 mm
    maximum twist drill size ⌀ in wood 35 mm
    maximum vibration to EN without hammer drill function 2.5 m/s2
    Weight 1.5 kg
    typical application Medium
    Suitable for material Masonry; Concrete; Stone; Steel
    Type of product Iimpact drill /screwdriver

    Identification numbers & Classifications

    Article number 070105 GSB1821
    EAN / GTIN 3165140979436
    Manufacturer number 06019H1107

    Description

    Version:

    Bosch cordless hammer drill / driver for very heavy-duty screwdriving, drilling and hammer drilling applications.
    • Electronic Cell Protection (ECP) protects the battery against overheating and deep discharge.
    • Electronic Motor Protection (EMP) protects the motor against overloading.
    • Mechanical multi-stage torque cut-out.
    • Handy belt clip (not 070104).
    • Integral LED light, battery charge indicator.
    • Quick-clamping drill chuck.

    Robust cordless screwdriver with powerful motor.
    With motor brake.

    Advantage:

    Electronic Motor Protection.

    Supplied with:

    Supplied with 2 pcs. 18V / 3.0 Ah Li-ion battery, charger and L-BOXX.

    Note:

    See from No. 073851 and 073866 for suitable replacement batteries and chargers.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart