{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GSB 12V-35 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 2 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 3 Ah | |
Battery voltage | 12 V | |
Motor design | Brushless motor | |
maximum torque soft | 20 Nm | |
maximum torque hard | 35 Nm | |
maximum speed 1st speed | 0 rpm - 460 rpm | |
maximum speed 2nd speed | 1,750 rpm | |
Quick-clamping chuck range | 1 mm - 10 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 32 mm | |
maximum twist drill size ⌀ in concrete | 10 mm | |
maximum vibration to EN with hammer drill function | 10.5 m/s2 | |
maximum vibration to EN without hammer drill function | <2.5 m/s2 | |
Weight | 1 kg | |
typical application | Medium | |
Type of product | Iimpact drill /screwdriver |
Article number | 070104 GSB1235 | |
EAN / GTIN | 4059952513966 | |
Manufacturer number | 06019J9000 |