This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bluetooth tracking module TICK TICK

Article no.: 070103 TICK

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BTM-1pc
IP Index of Protection IP 67
Number of batteries contained 1
Battery type CR 2032
Power supply Battery-powered
Type of product Bluetooth tracking module

Identification numbers & Classifications

Article number 070103 TICK
Manufacturer number 4932459347

Description

Version:

Milwaukee TICK Bluetooth tracking module, sturdy design, protection class IP67. Easy to apply to a very wide range of materials; can be adhesively bonded, screwed on or attached using cable ties.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Tracking module including 1 × 3-V button cell CR2032.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart